Zoro Homepage

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 314996

  • Zoro # G815855922


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1.625 in
Single End/Double End
Single
Milling Dia.
0.75 in
Number of Flutes
3
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314996
Zoro #
G815855922
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.625 in
Milling Dia.
0.75 in
Overall Length
4 in
Shank Dia.
3/4 in
Corner Radius
0.06 in

Details

Single End/Double End
Single
Number of Flutes
3
Item
Corner Radius End Mill
List Number
2030
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
Primary Material Application
Aluminum
Max. Helix Angle
37 Degrees
Primary Material Application ISO Code
N
Finish - Machining
ZrN
Material - Machining
Carbide
Measurement System
Inch
Material Grade - Machining
High Performance
Flute Spacing
Fixed
Shank Type - Machining
Straight
Series
Performance AL

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.06 in, 1.625 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.