Corner Radius End Mill, 0.75 in, Carbide
Mfr # 315642
Zoro # G815855960
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
1 in
Single End/Double End
Single
Milling Dia.
0.75 in
Overall Length
4 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
315642
Zoro #
G815855960
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Milling Dia.
0.75 in
Overall Length
4 in
Neck Length
0.625 in
Shank Dia.
3/4 in
Corner Radius
0.12 in
Details
Single End/Double End
Single
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
Number of Flutes
3
End Mill Style
Corner-Radius
List Number
2032
Flute Spacing
Fixed
Flute Type
Spiral
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Max. Helix Angle
37 Degrees
Primary Material Application
Aluminum
Finish - Machining
ZrN
Measurement System
Inch
Material - Machining
Carbide
Series
Performance AL
Description
Corner Radius End Mill, 0.75 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.12 in, 1 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.