Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 315654

  • Zoro # G415855919


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Dia.
3/4 in
End Mill Cutting Type
Center Cutting
Number of Flutes
3
List Number
2032
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315654
Zoro #
G415855919
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Neck Length
1.5 in
Length of Cut
1 in
Corner Radius
0.03 in

Details

End Mill Cutting Type
Center Cutting
Number of Flutes
3
List Number
2032
Item
Corner Radius End Mill
Single End/Double End
Single
End Mill Style
Corner-Radius
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Material - Machining
Carbide
Material Grade - Machining
High Performance
Series
Performance AL
Shank Type - Machining
Straight
Flute Spacing
Fixed
Finish - Machining
ZrN
Max. Helix Angle
37 Degrees
Flute Type
Spiral
Measurement System
Inch

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 1 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.