Corner Radius End Mill, 0.75 in, Carbide
Mfr # 315656
Zoro # G615855948
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3/4 in
Length of Cut
1 in
Neck Length
1.5 in
List Number
2032
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
315656
Zoro #
G615855948
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/4 in
Corner Radius
0.06 in
Length of Cut
1 in
Neck Length
1.5 in
Overall Length
5 in
Milling Dia.
0.75 in
Details
List Number
2032
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Number of Flutes
3
Single End/Double End
Single
Flute Spacing
Fixed
Material - Machining
Carbide
Finish - Machining
ZrN
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Measurement System
Inch
Max. Helix Angle
37 Degrees
Flute Type
Spiral
Series
Performance AL
Material Grade - Machining
High Performance
Description
Corner Radius End Mill, 0.75 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.06 in, 1 in, 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.