Zoro Homepage

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 321086

  • Zoro # G715856111


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1.625 in
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
End Mill Style
Corner-Radius
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321086
Zoro #
G715856111
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.625 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Corner Radius
0.19 in
Overall Length
4 in

Details

Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Single End/Double End
Single
List Number
2100
Number of Flutes
4
Material - Machining
Carbide
Max. Helix Angle
30 Degrees
Measurement System
Inch
Flute Type
Spiral
Shank Type - Machining
Straight
Series
PYSTL
Secondary Material Application ISO Code
K, M, P
Flute Spacing
Variable
Material Grade - Machining
High Performance
Finish - Machining
AlCrN
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.19 in, 1.625 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.