Corner Radius End Mill, 0.75 in, Carbide
Mfr # 321133
Zoro # G115856049
product price: $187.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Corner-Radius
List Number
2205
Number of Flutes
5
Overall Length
4 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
321133
Zoro #
G115856049
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1.625 in
Milling Dia.
0.75 in
Shank Dia.
3/4 in
Corner Radius
0.19 in
Details
End Mill Style
Corner-Radius
List Number
2205
Number of Flutes
5
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Single End/Double End
Single
Max. Helix Angle
30 Degrees
Material Grade - Machining
High Performance
Primary Material Application
Stainless Steel, Steel
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Flute Type
Spiral
Measurement System
Inch
Shank Type - Machining
Straight
Series
PYSTL
Flute Spacing
Variable
Finish - Machining
AlCrN
Primary Material Application ISO Code
M, P
Material - Machining
Carbide
Description
Corner Radius End Mill, 0.75 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.19 in, 1.625 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.