Zoro Homepage

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 1034133

  • Zoro # G615856013


product price: $284.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Overall Length
4 in
Corner Radius
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034133
Zoro #
G615856013
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Corner Radius
0.03 in
Length of Cut
1.5 in
Shank Dia.
1 in
Milling Dia.
1 in

Details

End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Single End/Double End
Single
List Number
1034
Number of Flutes
4
Flute Spacing
Variable
Shank Type - Machining
Weldon Flat
Material - Machining
Carbide
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Finish - Machining
FX7
Secondary Material Application ISO Code
H, N, S
Flute Type
Spiral
Measurement System
Inch
Series
Hurrimill
Material Grade - Machining
Ultimate Performance
Max. Helix Angle
31 Degrees
Primary Material Application ISO Code
K, M, P

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, FX7, Weldon Flat, Inch, 0.03 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.