Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 204-603463

  • Zoro # G015855852


product price: $217.99
/ea
Free Shipping & Returns

Key Features

List Number
204
Corner Radius
0.025 in
Shank Dia.
1 in
Number of Flutes
2
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
204-603463
Zoro #
G015855852
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.025 in
Shank Dia.
1 in
Length of Cut
1.5 in
Milling Dia.
1 in
Overall Length
4 in
Neck Length
2.5 in

Details

List Number
204
Item
Corner Radius End Mill
Number of Flutes
2
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
End Mill Style
Corner-Radius
Material - Machining
Carbide
Measurement System
Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Finish - Machining
TiN
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, N, P
Flute Type
Spiral

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, TiN, Straight, Inch, 0.025 in, 1.5 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.