Zoro Homepage

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 204-603465

  • Zoro # G215855881


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1.5 in
End Mill Cutting Type
Center Cutting
List Number
204
Overall Length
4 in
Corner Radius
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-603465
Zoro #
G215855881
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.5 in
Overall Length
4 in
Corner Radius
0.025 in
Milling Dia.
1 in
Neck Length
2.5 in
Shank Dia.
1 in

Details

End Mill Cutting Type
Center Cutting
List Number
204
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Number of Flutes
2
Single End/Double End
Single
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Flute Spacing
Fixed
Material Grade - Machining
General Purpose
Max. Helix Angle
30 Degrees
Material - Machining
Carbide
Flute Type
Spiral
Primary Material Application ISO Code
H, K, N, P
Measurement System
Inch
Finish - Machining
AlTiN
Shank Type - Machining
Straight

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, AlTiN, Straight, Inch, 0.025 in, 1.5 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.