Zoro Homepage

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 206-603463

  • Zoro # G915855983


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1.5 in
Overall Length
4 in
Milling Dia.
1 in
End Mill Cutting Type
Center Cutting
List Number
206
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-603463
Zoro #
G915855983
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.5 in
Overall Length
4 in
Milling Dia.
1 in
Neck Length
2.5 in
Shank Dia.
1 in
Corner Radius
0.025 in

Details

End Mill Cutting Type
Center Cutting
List Number
206
Single End/Double End
Single
Item
Corner Radius End Mill
Number of Flutes
4
End Mill Style
Corner-Radius
Primary Material Application ISO Code
H, K, N, P
Shank Type - Machining
Straight
Finish - Machining
TiN
Material - Machining
Carbide
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Flute Spacing
Fixed
Measurement System
Inch
Max. Helix Angle
30 Degrees
Material Grade - Machining
General Purpose

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, TiN, Straight, Inch, 0.025 in, 1.5 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.