Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 295-031005B

  • Zoro # G4296583


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
295-031005B
Zoro #
G4296583
UPC #
888226276139
Country of Origin
United States

Dimensions

Corner Radius
0.156 in
Shank Dia.
1 in
Milling Dia.
1 in
Length of Cut
2.625 in
Overall Length
6 in
Chamfer Width
0.001 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
K, P
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Measurement System
Inch
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Series
Alpha
Helix Angle
40 Degrees
Cutting Direction
Right Hand
List Number
2005
Secondary Material Application ISO Code
H, M
End Mill Application
Roughing/Finishing
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
End Mill Style
Corner-Radius
Flute Type
Spiral
Item
Corner Radius End Mill
Number of Coolant Holes
0
Finish - Machining
nACRo
Shank Type - Machining
Straight
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Stainless Steel
Max. Helix Angle
40 Degrees
Coolant Fed
Non-Coolant Through
Flute Spacing
Variable

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.156 in, 2.625 in, 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.