Zoro Homepage

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 310582

  • Zoro # G015826319


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Series
PYSTL
Overall Length
6 in
Material - Machining
Carbide
Shank Dia.
1 in
Length of Cut
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310582
Zoro #
G015826319
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1 in
Length of Cut
3.25 in
Corner Radius
0.03 in
Milling Dia.
1 in

Details

Item
Corner Radius End Mill
Series
PYSTL
Material - Machining
Carbide
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Measurement System
Inch
List Number
2100
Primary Material Application
Stainless Steel, Steel
End Mill Cutting Type
Center Cutting
Secondary Material Application ISO Code
K, M, P
Flute Spacing
Variable
Material Grade - Machining
High Performance
Single End/Double End
Single
End Mill Style
Corner-Radius
Number of Flutes
4
Primary Material Application ISO Code
M, P
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Stainless Steel, Steel

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.03 in, 3.25 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.