Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 311330

  • Zoro # G415826599


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Series
PYSTL
Overall Length
4 in
Material - Machining
Carbide
Shank Dia.
1 in
Length of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311330
Zoro #
G415826599
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1 in
Length of Cut
1.25 in
Corner Radius
0.03 in
Milling Dia.
1 in

Details

Item
Corner Radius End Mill
Series
PYSTL
Material - Machining
Carbide
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
End Mill Cutting Type
Center Cutting
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Inch
Single End/Double End
Single
Number of Flutes
4
Primary Material Application
Stainless Steel, Steel
Max. Helix Angle
30 Degrees
Primary Material Application ISO Code
M, P
Flute Type
Spiral
Secondary Material Application ISO Code
K, M, P
Flute Spacing
Variable
End Mill Style
Corner-Radius
Finish - Machining
AlCrN
List Number
2117
Chip-Breaker
Chip-Breaker Included

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.03 in, 1.25 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.