Shop ZORO SELECT
See all product information
Create Account
Corner Radius End Mill, 1 in, Carbide
- Mfr # 312425
- Zoro # G715826299
product price:Â
$
583.99
/ea
Free Shipping & Returns
Key Features
Series
PYSTL
Overall Length
6 in
Material - Machining
Carbide
Neck Length
1.375 in
Length of Cut
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 312425
- Zoro #
- G715826299
- UPC #
- -
- Country of Origin
- United States
- Item
- Corner Radius End Mill
- Series
- PYSTL
- Material - Machining
- Carbide
- Max. Helix Angle
- 30 Degrees
- Single End/Double End
- Single
- Secondary Material Application
- Cast Iron, Stainless Steel, Steel
- Primary Material Application ISO Code
- M, P
- Flute Type
- Spiral
- Finish - Machining
- AlCrN
- Material Grade - Machining
- High Performance
- List Number
- 2213
- Primary Material Application
- Stainless Steel, Steel
- Number of Flutes
- 5
- Measurement System
- Inch
- End Mill Cutting Type
- Center Cutting
- Shank Type - Machining
- Straight
- Secondary Material Application ISO Code
- K, M, P
- Flute Spacing
- Variable
- End Mill Style
- Corner-Radius
Dimensions
- Overall Length
- 6 in
- Neck Length
- 1.375 in
- Length of Cut
- 1.25 in
- Shank Dia.
- 1 in
- Milling Dia.
- 1 in
- Corner Radius
- 0.06 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.06 in, 1.25 in, 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.