Corner Radius End Mill, 1 in, Carbide
Mfr # 313523
Zoro # G915855884
product price: $321.99
/ea
Free Shipping & Returns
Key Features
List Number
2010
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Shank Dia.
1 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313523
Zoro #
G915855884
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.06 in
Shank Dia.
1 in
Length of Cut
2 in
Overall Length
5 in
Milling Dia.
1 in
Details
List Number
2010
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Single End/Double End
Single
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Series
Performance AL
Max. Helix Angle
45 Degrees
Flute Spacing
Fixed
Material - Machining
Carbide
Flute Type
Spiral
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Measurement System
Inch
Primary Material Application
Aluminum
Finish - Machining
ZrN
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.06 in, 2 in, 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.