Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 313528

  • Zoro # G715855855


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
End Mill Style
Corner-Radius
Length of Cut
2 in
Overall Length
5 in
List Number
2010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313528
Zoro #
G715855855
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 in
Overall Length
5 in
Corner Radius
0.12 in
Shank Dia.
1 in
Milling Dia.
1 in

Details

Number of Flutes
2
End Mill Style
Corner-Radius
List Number
2010
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Material Grade - Machining
High Performance
Flute Spacing
Fixed
Primary Material Application
Aluminum
Flute Type
Spiral
Finish - Machining
ZrN
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Max. Helix Angle
45 Degrees
Measurement System
Inch
Series
Performance AL
Material - Machining
Carbide

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.12 in, 2 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.