Zoro Homepage

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 315067

  • Zoro # G815855892


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
5 in
List Number
2030
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315067
Zoro #
G815855892
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Shank Dia.
1 in
Milling Dia.
1 in
Corner Radius
0.06 in
Length of Cut
2 in

Details

Number of Flutes
3
List Number
2030
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Single End/Double End
Single
Flute Type
Spiral
Finish - Machining
ZrN
Measurement System
Inch
Flute Spacing
Fixed
Max. Helix Angle
37 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
N
Material Grade - Machining
High Performance
Series
Performance AL
Shank Type - Machining
Straight
Primary Material Application
Aluminum

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.06 in, 2 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.