Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 315070

  • Zoro # G515855864


product price: $320.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Corner-Radius
Single End/Double End
Single
List Number
2030
Length of Cut
2 in
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315070
Zoro #
G515855864
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 in
Shank Dia.
1 in
Corner Radius
0.09 in
Milling Dia.
1 in
Overall Length
5 in

Details

End Mill Style
Corner-Radius
Single End/Double End
Single
List Number
2030
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
Number of Flutes
3
Measurement System
Inch
Max. Helix Angle
37 Degrees
Material - Machining
Carbide
Shank Type - Machining
Straight
Series
Performance AL
Finish - Machining
ZrN
Primary Material Application ISO Code
N
Material Grade - Machining
High Performance
Flute Spacing
Fixed
Flute Type
Spiral
Primary Material Application
Aluminum

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.09 in, 2 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.