Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 315074

  • Zoro # G115855912


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
2 in
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
List Number
2030
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315074
Zoro #
G115855912
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 in
Corner Radius
0.12 in
Shank Dia.
1 in
Overall Length
5 in
Milling Dia.
1 in

Details

End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
List Number
2030
Item
Corner Radius End Mill
Number of Flutes
3
Single End/Double End
Single
Shank Type - Machining
Straight
Measurement System
Inch
Primary Material Application ISO Code
N
Finish - Machining
ZrN
Material - Machining
Carbide
Series
Performance AL
Primary Material Application
Aluminum
Material Grade - Machining
High Performance
Flute Spacing
Fixed
Max. Helix Angle
37 Degrees
Flute Type
Spiral

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.12 in, 2 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.