Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 315724

  • Zoro # G715855824


product price: $359.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Corner-Radius
Length of Cut
1.25 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315724
Zoro #
G715855824
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Overall Length
6 in
Neck Length
2.125 in
Corner Radius
0.06 in
Milling Dia.
1 in
Shank Dia.
1 in

Details

End Mill Style
Corner-Radius
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
2032
Number of Flutes
3
Item
Corner Radius End Mill
Flute Spacing
Fixed
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application
Aluminum
Material - Machining
Carbide
Measurement System
Inch
Series
Performance AL
Max. Helix Angle
37 Degrees
Primary Material Application ISO Code
N
Flute Type
Spiral
Finish - Machining
ZrN

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.06 in, 1.25 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.