Corner Radius End Mill, 1 in, Carbide
Mfr # 315728
Zoro # G315856177
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1 in
End Mill Style
Corner-Radius
Overall Length
6 in
Milling Dia.
1 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
315728
Zoro #
G315856177
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1 in
Overall Length
6 in
Milling Dia.
1 in
Corner Radius
0.09 in
Length of Cut
1.25 in
Neck Length
2.125 in
Details
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
List Number
2032
Number of Flutes
3
Item
Corner Radius End Mill
Max. Helix Angle
37 Degrees
Material Grade - Machining
High Performance
Finish - Machining
ZrN
Flute Spacing
Fixed
Measurement System
Inch
Flute Type
Spiral
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Shank Type - Machining
Straight
Material - Machining
Carbide
Series
Performance AL
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.09 in, 1.25 in, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.