Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 315749

  • Zoro # G815856141


product price: $442.99
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
Center Cutting
Length of Cut
1.25 in
Single End/Double End
Single
Neck Length
3.125 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315749
Zoro #
G815856141
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Length of Cut
1.25 in
Neck Length
3.125 in
Milling Dia.
1 in
Overall Length
7 in
Shank Dia.
1 in

Details

End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Number of Flutes
3
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
List Number
2032
Shank Type - Machining
Straight
Max. Helix Angle
37 Degrees
Primary Material Application
Aluminum
Material - Machining
Carbide
Material Grade - Machining
High Performance
Flute Type
Spiral
Measurement System
Inch
Series
Performance AL
Primary Material Application ISO Code
N
Finish - Machining
ZrN
Flute Spacing
Fixed

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 1.25 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.