Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 315761

  • Zoro # G415856220


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Milling Dia.
1 in
List Number
2032
End Mill Cutting Type
Center Cutting
Shank Dia.
1 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315761
Zoro #
G415856220
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
1 in
Corner Radius
0.03 in
Shank Dia.
1 in
Length of Cut
2 in
Neck Length
2.375 in
Overall Length
7 in

Details

List Number
2032
End Mill Cutting Type
Center Cutting
Number of Flutes
3
End Mill Style
Corner-Radius
Single End/Double End
Single
Item
Corner Radius End Mill
Shank Type - Machining
Straight
Flute Spacing
Fixed
Flute Type
Spiral
Measurement System
Inch
Finish - Machining
ZrN
Material - Machining
Carbide
Max. Helix Angle
37 Degrees
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Series
Performance AL
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 2 in, 7 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.