Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 315764

  • Zoro # G915856218


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
2 in
End Mill Style
Corner-Radius
List Number
2032
Overall Length
7 in
Milling Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315764
Zoro #
G915856218
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 in
Overall Length
7 in
Milling Dia.
1 in
Corner Radius
0.06 in
Neck Length
2.375 in
Shank Dia.
1 in

Details

End Mill Style
Corner-Radius
List Number
2032
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Item
Corner Radius End Mill
Number of Flutes
3
Primary Material Application
Aluminum
Finish - Machining
ZrN
Flute Type
Spiral
Material - Machining
Carbide
Measurement System
Inch
Max. Helix Angle
37 Degrees
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Series
Performance AL
Material Grade - Machining
High Performance
Shank Type - Machining
Straight

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.06 in, 2 in, 7 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.