Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 315767

  • Zoro # G115856216


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
End Mill Cutting Type
Center Cutting
Neck Length
2.375 in
List Number
2032
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315767
Zoro #
G115856216
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.09 in
Neck Length
2.375 in
Length of Cut
2 in
Overall Length
7 in
Milling Dia.
1 in
Shank Dia.
1 in

Details

Number of Flutes
3
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
List Number
2032
End Mill Style
Corner-Radius
Single End/Double End
Single
Material Grade - Machining
High Performance
Flute Spacing
Fixed
Material - Machining
Carbide
Measurement System
Inch
Max. Helix Angle
37 Degrees
Finish - Machining
ZrN
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Flute Type
Spiral
Series
Performance AL

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.09 in, 2 in, 7 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.