Zoro Homepage

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 321075

  • Zoro # G915856133


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Milling Dia.
1 in
Overall Length
4 in
Shank Dia.
1 in
End Mill Style
Corner-Radius
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321075
Zoro #
G915856133
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
1 in
Overall Length
4 in
Shank Dia.
1 in
Length of Cut
2 in
Corner Radius
0.19 in

Details

End Mill Style
Corner-Radius
Single End/Double End
Single
Number of Flutes
4
List Number
2100
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
Secondary Material Application ISO Code
K, M, P
Flute Spacing
Variable
Material - Machining
Carbide
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Material Grade - Machining
High Performance
Series
PYSTL
Shank Type - Machining
Straight
Max. Helix Angle
30 Degrees
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Flute Type
Spiral
Measurement System
Inch
Finish - Machining
AlCrN

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.19 in, 2 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.