Zoro Homepage

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 321083

  • Zoro # G015856057


product price: $442.99
/ea
Free Shipping & Returns

Key Features

List Number
2100
Shank Dia.
1 in
End Mill Style
Corner-Radius
Length of Cut
4.25 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321083
Zoro #
G015856057
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1 in
Length of Cut
4.25 in
Corner Radius
0.19 in
Milling Dia.
1 in
Overall Length
7 in

Details

List Number
2100
End Mill Style
Corner-Radius
Number of Flutes
4
Item
Corner Radius End Mill
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Primary Material Application
Stainless Steel, Steel
Flute Spacing
Variable
Material - Machining
Carbide
Primary Material Application ISO Code
M, P
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Flute Type
Spiral
Series
PYSTL
Max. Helix Angle
30 Degrees
Finish - Machining
AlCrN
Secondary Material Application ISO Code
K, M, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.19 in, 4.25 in, 7 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.