Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 321113

  • Zoro # G815856035


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.19 in
Length of Cut
2.625 in
End Mill Cutting Type
Center Cutting
Shank Dia.
1 in
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
321113
Zoro #
G815856035
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.19 in
Length of Cut
2.625 in
Shank Dia.
1 in
Milling Dia.
1 in
Overall Length
5 in

Details

Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
Number of Flutes
5
End Mill Style
Corner-Radius
List Number
2205
Single End/Double End
Single
Flute Spacing
Variable
Material Grade - Machining
High Performance
Flute Type
Spiral
Material - Machining
Carbide
Max. Helix Angle
30 Degrees
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Inch
Primary Material Application
Stainless Steel, Steel
Series
PYSTL
Secondary Material Application ISO Code
K, M, P
Finish - Machining
AlCrN

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.19 in, 2.625 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.