Zoro Homepage

Corner Radius End Mill, 1.25 in, Carbide

  • Mfr # 321064

  • Zoro # G515856144


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/2 in
Milling Dia.
1.25 in
Single End/Double End
Single
End Mill Style
Corner-Radius
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321064
Zoro #
G515856144
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Milling Dia.
1.25 in
Length of Cut
1.625 in
Shank Dia.
1 1/4 in
Corner Radius
0.19 in

Details

Item
Corner Radius End Mill
Single End/Double End
Single
End Mill Style
Corner-Radius
Number of Flutes
4
End Mill Cutting Type
Center Cutting
List Number
2100
Primary Material Application
Stainless Steel, Steel
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Flute Type
Spiral
Measurement System
Inch
Max. Helix Angle
30 Degrees
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Flute Spacing
Variable
Primary Material Application ISO Code
M, P
Secondary Material Application ISO Code
K, M, P
Material Grade - Machining
High Performance
Series
PYSTL
Material - Machining
Carbide

Description

Corner Radius End Mill, 1.25 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.19 in, 1.625 in, 4 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.