Zoro Homepage

Corner Radius End Mill, nACo, 2.000" L

  • Mfr # HGWL70187-06

  • Zoro # G3032141


product price: $29.99
/ea
Sold in multiples of 3 for $89.97

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.1875"
End Mill Material
Carbide
Number of Flutes
7
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGWL70187-06
Zoro #
G3032141
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.06 in
Milling Diameter
0.1875"
Shank Dia.
3/16 in
Milling Dia.
0.1875 in
Overall Length
2 in
Length of Cut
0.75 in

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.06 in, 0.75 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.