Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, nACo, 2.000" L

  • Mfr # HGWS70312-06

  • Zoro # G3031913


product price: $41.59
/ea
Sold in multiples of 2 for $83.18

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.3125"
End Mill Material
Carbide
Number of Flutes
7
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HGWS70312-06
Zoro #
G3031913
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.06 in
Milling Diameter
0.3125"
Shank Dia.
5/16 in
Overall Length
2 in
Milling Dia.
0.3125 in
Length of Cut
0.5 in

Details

End Mill Material
Carbide
Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
nACRo
Grade
Micro Grain
Cutting Direction
Right Hand
End Mill Application
Finishing
Shank Type
Straight
Item
Corner Radius End Mill
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
List Number
1040
Steel (P) Compatibility
Yes
End Mill Style
Corner-Radius
Helix Angle
45 Degrees
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Measurement System
Inch
Material Grade - Machining
Micrograin
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
nACRo
Max. Helix Angle
45 Degrees
Flute Spacing
Variable
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, K, P, S
Secondary Material Application ISO Code
M
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Flute Type
Spiral
Series
Hurrimill

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.06 in, 0.5 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.