Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, nACo, 4.000" L

  • Mfr # HGW50750-09

  • Zoro # G3031828


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.7500"
End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGW50750-09
Zoro #
G3031828
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.09 in
Milling Diameter
0.7500"
Shank Dia.
3/4 in
Length of Cut
1.5 in
Overall Length
4 in
Milling Dia.
0.75 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
nACRo
Grade
Micro Grain
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
End Mill Application
Finishing
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Helix Angle
45 Degrees
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
List Number
1035
Hardened (H) Compatibility
Yes
Shank Type
Straight
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
Micrograin
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
nACRo
Primary Material Application ISO Code
H, K, P, S
Max. Helix Angle
45 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
M
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Secondary Material Application
Stainless Steel
Series
Hurrimill
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.09 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.