Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, nACo, 4.000" L

  • Mfr # HGWL40500-015

  • Zoro # G3033453


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.5000"
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGWL40500-015
Zoro #
G3033453
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.015 in
Milling Diameter
0.5000"
Shank Dia.
1/2 in
Overall Length
4 in
Milling Dia.
0.5 in
Length of Cut
2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
nACRo
Grade
Micro Grain
Helix Angle
45 Degrees
End Mill Application
Finishing
Shank Type
Straight
Non Ferrous (N) Compatibility
No
Item
Corner Radius End Mill
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
List Number
1030
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Style
Corner-Radius
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Measurement System
Inch
Material Grade - Machining
Micrograin
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
nACRo
Secondary Material Application
Stainless Steel
Series
Hurrimill
Secondary Material Application ISO Code
M
Max. Helix Angle
45 Degrees
Flute Spacing
Variable
Primary Material Application ISO Code
H, K, P, S
Flute Type
Spiral
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.015 in, 2 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.