Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, nACo, 4.000" L

  • Mfr # HGWL70500-015 1.75

  • Zoro # G3032123


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.5000"
End Mill Material
Carbide
Number of Flutes
7
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGWL70500-015 1.75
Zoro #
G3032123
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.015 in
Milling Diameter
0.5000"
Shank Dia.
1/2 in
Overall Length
4 in
Milling Dia.
0.5 in
Length of Cut
1.75 in

Details

End Mill Material
Carbide
Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
nACRo
Grade
Micro Grain
Stainless (M) Compatibility
Yes
Item
Corner Radius End Mill
List Number
1040
Shank Type
Straight
Steel (P) Compatibility
Yes
Helix Angle
45 Degrees
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Application
Finishing
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Measurement System
Inch
Material Grade - Machining
Micrograin
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
nACRo
Flute Type
Spiral
Max. Helix Angle
45 Degrees
Series
Hurrimill
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Flute Spacing
Variable
Primary Material Application ISO Code
H, K, P, S
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.015 in, 1.75 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.