Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Uncoated, 2" L

  • Mfr # AST30187-03

  • Zoro # G3032598


product price: $34.15
/ea
Sold in multiples of 3 for $102.45

Key Features

Dimension Type
Decimal inch
Corner Radius
0.03 in
Milling Diameter
0.1875"
End Mill Material
Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AST30187-03
Zoro #
G3032598
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.03 in
Milling Diameter
0.1875"
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.1875 in
Length of Cut
0.625 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Micro Grain
End Mill Application
Finishing
List Number
1015
Non Ferrous (N) Compatibility
Yes
Item
Roughing End Mill
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Helix Angle
45 Degrees
End Mill Style
Corner-Radius
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Measurement System
Inch
Material - Machining
Carbide
Material Grade - Machining
Micrograin
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Max. Helix Angle
45 Degrees
Flute Type
Spiral
Primary Material Application ISO Code
N
Series
Alumigator
Flute Spacing
Fixed
Primary Material Application
Aluminum

Description

Roughing End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 0.625 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.