Zoro Homepage

Corner Radius End Mill, Uncoated, 2.5" L

  • Mfr # AFT30312-05

  • Zoro # G3032631


product price: $43.49
/ea
Sold in multiples of 2 for $86.98

Key Features

Dimension Type
Decimal inch
Corner Radius
0.05 in
Milling Diameter
0.3125"
End Mill Material
Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFT30312-05
Zoro #
G3032631
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.05 in
Milling Diameter
0.3125"
Shank Dia.
5/16 in
Length of Cut
0.75 in
Milling Dia.
0.3125 in
Overall Length
2 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Micro Grain
Shank Type
Straight
Item
Corner Radius End Mill
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
End Mill Application
Finishing
End Mill Style
Corner-Radius
List Number
1020
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Helix Angle
45 Degrees
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Finish - Machining
Uncoated
Measurement System
Inch
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
Micrograin
Flute Type
Spiral
Max. Helix Angle
37 Degrees
Primary Material Application
Aluminum
Series
Alumigator
Flute Spacing
Fixed
Primary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.05 in, 0.75 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.