Zoro Homepage

Corner Radius End Mill, Uncoated, 2.5" L

  • Mfr # ART30250-04

  • Zoro # G3032589


product price: $36.55
/ea
Sold in multiples of 2 for $73.10

Key Features

Dimension Type
Decimal inch
Corner Radius
0.04 in
Milling Diameter
0.2500"
End Mill Material
Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ART30250-04
Zoro #
G3032589
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.04 in
Milling Diameter
0.2500"
Shank Dia.
1/4 in
Length of Cut
3/4 in
Overall Length
2 1/2 in
Milling Dia.
1/4 in

Description

Corner Radius End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.04 in, 3/4 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.