Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Uncoated, 3" L

  • Mfr # ART30500-08

  • Zoro # G3032668


product price: $65.89
/ea

Key Features

Dimension Type
Decimal inch
Corner Radius
0.08 in
Milling Diameter
0.5000"
End Mill Material
Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ART30500-08
Zoro #
G3032668
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.08 in
Milling Diameter
0.5000"
Shank Dia.
1/2 in
Length of Cut
1 1/4 in
Overall Length
3 in
Milling Dia.
1/2 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Micro Grain
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
End Mill Style
Corner Radius
Non Ferrous (N) Compatibility
Yes
End Mill Application
Finishing
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
List Number
ART
Shank Type
Straight
Steel (P) Compatibility
No
Item
Corner Radius End Mill
Hardened (H) Compatibility
Yes
Helix Angle
45 Degrees
Material Grade - Machining
Micrograin
Material - Machining
Carbide
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)

Description

Corner Radius End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.08 in, 1 1/4 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.