Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Uncoated, 4" L

  • Mfr # AFT30750-03

  • Zoro # G3032677


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.7500"
End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFT30750-03
Zoro #
G3032677
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.03 in
Milling Diameter
0.7500"
Shank Dia.
3/4 in
Length of Cut
1.625 in
Milling Dia.
0.75 in
Overall Length
4 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Micro Grain
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
Straight
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Item
Corner Radius End Mill
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
List Number
1020
End Mill Style
Corner-Radius
End Mill Application
Finishing
Steel (P) Compatibility
No
Helix Angle
45 Degrees
Material - Machining
Carbide
Material Grade - Machining
Micrograin
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Measurement System
Inch
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Series
Alumigator
Flute Type
Spiral
Max. Helix Angle
37 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 1.625 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.