Zoro Homepage

Corrosion Mapping System

  • Mfr # 5DNU2

  • Zoro # G7052236


product price: $3,209.99
/ea
Free Shipping & Returns

Key Features

Powered By
9V Battery
Battery Life
30 day
Manufacturers Warranty Length
6 mo
Includes
250 ft Cable Reel, Carrying Case, Copper Sulfate, Copper Sulfate Reservoir, Dispensing Sponge, Wetting Agent Reservoir
Complies With
ASTM C876, BS 1881 Part 201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DNU2
Zoro #
G7052236
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
6 mo

Details

Item
Corrosion Mapping System
Powered By
9V Battery
Battery Life
30 day
Includes
250 ft Cable Reel, Carrying Case, Copper Sulfate, Copper Sulfate Reservoir, Dispensing Sponge, Wetting Agent Reservoir
Complies With
ASTM C876, BS 1881 Part 201
Product Type
Corrosion Mapping System
Standards
ASTM C876, BS 1881 PART 201

Description

Corrosion Mapping System, Impedance Not Applicable, Resolution Not Applicable, Includes 250 ft Cable Reel, Carrying Case, Copper Sulfate, Copper Sulfate Reservoir, Dispensing Sponge, Wetting Agent Reservoir, Interface Type Not Applicable, Measurement Capacity Not Applicable, Memory Not Applicable, Powered By 9V Battery, Product Type Corrosion Mapping System, Standards ASTM C876, BS 1881 PART 201, Battery Life 30 day, Display Type Not Applicable, Manufacturers Warranty Length 6 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.