Zoro Homepage

CorrosionInhibitingVCIFilm, 4mil, Blue

  • Mfr # VSF00001

  • Zoro # G7725344


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Roll Length
500 ft
Material
Polymer
Color
Blue
Roll Width
36 in
Mil Thickness
4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSF00001
Zoro #
G7725344
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
500 ft
Roll Width
36 in
Mil Thickness
4 mil

Details

Material
Polymer
Color
Blue
Item
Corrosion Inhibiting VCI Film
Roll Weight
29 lb
Heat Activated
No
Packaging Film Type
Corrosion-Inhibiting VCI

Description

Corrosion Inhibiting VCI Film, Packaging Film Type Corrosion-Inhibiting VCI, Heat Activated No, Mil Thickness 4 mil, Roll Width 36 in, Roll Length 500 ft, Roll Weight 29 lb, Color Blue, Material Polymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.