Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CorrosionInhibitingVCIPaperSheets

  • Mfr # VIP00064

  • Zoro # G4701414


product price: $176.99
/pk 500, $0.35/ea
Free Shipping & Returns

Key Features

Color
Kraft
Basis Weight
35 lb
Material
Kraft Paper
Sheet Width
24 in
Sheets per Bundle
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VIP00064
Zoro #
G4701414
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
24 in
Sheet Length
36 in

Details

Color
Kraft
Item
Corrosion Inhibiting VCI Paper Sheets
Basis Weight
35 lb
Material
Kraft Paper
Sheets per Bundle
500
Packing Paper Form
Sheet
Packing Paper Type
Kraft Paper

Description

Corrosion Inhibiting VCI Paper Sheets, Packing Paper Type Kraft Paper, Packing Paper Form Sheet, Basis Weight 35 lb, Sheet Width 24 in, Sheet Length 36 in, Sheets per Bundle 500, Material Kraft Paper, Color Kraft, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.