Corrugated Box, Kraft, 8H x 36L x 8W in
- Mfr # 397PJ5
- Zoro # G522438838
product price:Â
$
5.29
/ea
Sold in multiples of 15 for
$79.35
Key Features
Wall Thickness
5/16 in
Outside Height
8 in
Outside Length
36 in
Outside Width
8 in
Board Test
48 ECT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397PJ5
- Zoro #
- G522438838
- UPC #
- 841436009553
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 5/16 in
- Outside Height
- 8 in
- Outside Length
- 36 in
- Outside Width
- 8 in
- Inside Length
- 36 in
- Inside Width
- 8 in
- Inside Height
- 8 in
Details
- Board Test
- 48 ECT
- Material
- Corrugated Cardboard
- Maximum Load Capacity
- 95 lb
- Item
- Corrugated Box
- Box Color
- Kraft
- Wall Type
- Double Wall
- Shell Material
- Corrugated Cardboard
Description
Corrugated Box, Box Style Standard, Wall Type Double Wall, Inside Length 36 in, Inside Width 8 in, Inside Height 8 in, 48 ECT, Outside Length 36 in, Outside Width 8 in, Outside Height 8 in, Wall Thickness 5/16 in, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.