CorrugatedBox, Kraft, 15Hx18Lx15Win

  • Mfr # MD181515

  • Zoro # G322436621


product price:  $3.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MD181515
Zoro #
G322436621
UPC #
812578004799
Country of Origin
United States

Description

Corrugated Box, Box Style Standard, Wall Type Single Wall, Inside Length 18 in, Inside Width 15 in, Inside Height 15 in, 32 ECT, Outside Length 18 in, Outside Width 15 in, Outside Height 15 in, Wall Thickness 3/16 in, Fluting Profile C Flute, Material Corrugated Cardboard, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.