Zoro Homepage

CorrugatedPad, 46in, 38in, NMFC29785-5

  • Mfr # 463836OCT

  • Zoro # G815226944


product price: $129.99
/ea
Sold in multiples of 5 for $649.95
Item requires special delivery charges. A $21.00 per item surcharge will be applied.

Key Features

Length
46 in
Width
38 in
Material
Corrugated Cardboard
Color
Brown
Standards
NMFC 29785-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463836OCT
Zoro #
G815226944
UPC #
841436087193
Country of Origin
United States

Dimensions

Length
46 in
Width
38 in

Details

Item
Corrugated Pad
Material
Corrugated Cardboard
Color
Brown
Standards
NMFC 29785-5

Description

Corrugated Pad, Outside Length 46 in, Outside Width 38 in, Material Corrugated Cardboard, Color Brown, Standards NMFC 29785-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.