Corrugated Pads, 32 ECT, 48 in, 1/8 in
Mfr # SP3248
Zoro # G815226890
product price: $1.59
/eaSold in multiples of 5 for $7.95
Key Features
Length
48 in
Width
32 in
Color
Brown
Thickness
1/8 in
Material
Corrugated Cardboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP3248
Zoro #
G815226890
UPC #
841436049658
Country of Origin
United States
Dimensions
Length
48 in
Width
32 in
Thickness
1/8 in
Details
Item
Corrugated Pads
Color
Brown
Material
Corrugated Cardboard
Fluting Profile
C Flute
Standards
NMFC 150550-1
Wall Type
Single Wall
Board Test
32 ECT
Post-Consumer Recyclability
30 %
Description
Corrugated Pads, Wall Type Single Wall, Width 32 in, Length 48 in, Thickness 1/8 in, Board Test 32 ECT, Fluting Profile C Flute, Material Corrugated Cardboard, Color Brown, Post-Consumer Recyclability 30 Percent, Standards NMFC 150550-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.