Corrugated Pads, 32 ECT, 42 in, 1/8 in
Mfr # SP3642
Zoro # G515226923
product price: $1.69
/eaSold in multiples of 5 for $8.45
Key Features
Width
36 in
Thickness
1/8 in
Material
Corrugated Cardboard
Color
Brown
Wall Type
Single Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP3642
Zoro #
G515226923
UPC #
841436086547
Country of Origin
United States
Dimensions
Length
42 in
Width
36 in
Thickness
1/8 in
Details
Item
Corrugated Pads
Material
Corrugated Cardboard
Color
Brown
Wall Type
Single Wall
Fluting Profile
C Flute
Post-Consumer Recyclability
13 %
Standards
NMFC 150550-1
Board Test
32 ECT
Description
Corrugated Pads, Wall Type Single Wall, Width 36 in, Length 42 in, Thickness 1/8 in, Board Test 32 ECT, Fluting Profile C Flute, Material Corrugated Cardboard, Color Brown, Post-Consumer Recyclability 13 Percent, Standards NMFC 150550-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.