Zoro Select
Corrugated Sheets, 20" x 20", Kraft, 50 /Bundle
Mfr # 56EC33
Zoro # G0213187
original price:
$0.88
10% off
Sold in multiples of 50 for $39.50
$39.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Width 20 in
- Wall Type Single Wall
- Color Kraft
- Fluting Profile C Flute
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 16" x 12", Kraft, 50/Bundle 55VJ89
- ZORO SELECT Corrugated Sheets, 60" x 96", Kraft, 5/Bundle 55VK15
- ZORO SELECT Plastic Corrugated Sheets, 48" x 48", White, 10/Bundle 55VK19
- ZORO SELECT Corrugated Roll, 250ftx30in, 0.172in Thick SF30
- ZORO SELECT Double Wall Corrugated Sheets, 48" x 96", Kraft, 5/Bundle 56EC49
- ZORO SELECT Honeycomb Sheets, 48" x 96" x 1", Kraft, 40/Skid 56EC56
- ZORO SELECT Corrugated Sheet, 72 in. L x 30 in. W, PK5 36MZ52
- ZORO SELECT Corrugated Sheets, 20" x 14", Kraft, 50/Bundle 55VJ93
- ZORO SELECT Corrugated Sheets, 20" x 12", Kraft, 50/Bundle 55VJ92
- ZORO SELECT Corrugated Roll, 250 ft. L x 60 in. W SF60
- ZORO SELECT Triple Wall Corrugated Sheets, 48" x 72", Kraft, 5/Bundle 55VK17
- Zoro Select Corrugated Pads