Corrugated Pads, 32 ECT, 60 in, 1/8 in
Mfr # SP3660
Zoro # G215226919
product price: $2.15
/eaSold in multiples of 5 for $10.75
Key Features
Width
36 in
Material
Corrugated Cardboard
Color
Brown
Thickness
1/8 in
Fluting Profile
C Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP3660
Zoro #
G215226919
UPC #
841436004855
Country of Origin
United States
Dimensions
Length
60 in
Width
36 in
Thickness
1/8 in
Details
Item
Corrugated Pads
Material
Corrugated Cardboard
Color
Brown
Fluting Profile
C Flute
Wall Type
Single Wall
Board Test
32 ECT
Post-Consumer Recyclability
13 %
Standards
NMFC 150550-1
Description
Corrugated Pads, Wall Type Single Wall, Width 36 in, Length 60 in, Thickness 1/8 in, Board Test 32 ECT, Fluting Profile C Flute, Material Corrugated Cardboard, Color Brown, Post-Consumer Recyclability 13 Percent, Standards NMFC 150550-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.