Zoro Homepage

Corrugated Pads, 32 ECT, 72 in, 1/8 in

  • Mfr # SP6072

  • Zoro # G315226888


product price: $4.39
/ea
Sold in multiples of 5 for $21.95

Key Features

Length
72 in
Width
60 in
Material
Corrugated Cardboard
Thickness
1/8 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP6072
Zoro #
G315226888
UPC #
848109053745
Country of Origin
United States

Dimensions

Length
72 in
Width
60 in
Thickness
1/8 in

Details

Item
Corrugated Pads
Material
Corrugated Cardboard
Color
Brown
Wall Type
Single Wall
Board Test
32 ECT
Standards
NMFC 150550-1
Post-Consumer Recyclability
13 %
Fluting Profile
C Flute

Description

Corrugated Pads, Wall Type Single Wall, Width 60 in, Length 72 in, Thickness 1/8 in, Board Test 32 ECT, Fluting Profile C Flute, Material Corrugated Cardboard, Color Brown, Post-Consumer Recyclability 13 Percent, Standards NMFC 150550-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.